Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Electrical/Mechanical

  • Mfr # 8273-BHW-32D-LH-24V

  • Zoro # G5935787


product price: $1,804.99
/ea
Free Shipping & Returns

Key Features

For Use With
Metal or Wood Doors
Includes
(6) Lobe Head Security Screws
Style
BHW
Series
8200
Application
Multiple Family Residential, Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8273-BHW-32D-LH-24V
Zoro #
G5935787
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
For Use With
Metal or Wood Doors
Includes
(6) Lobe Head Security Screws
Style
BHW
Series
8200
Application
Multiple Family Residential, Institutional
Features
Left Hand
Handle Material
Stainless steel
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, ANSI/SDI 250.13, ASTM E330, CAL FIRE, 3025-0006:0111, EPD
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
0
Electrical/Mechanical
Electrical/Mechanical
Lockset Grade
1
Lockset Fire Rating
3 hr
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
ADA Compliant
Yes
Strike Type
Curved Lip
Ligature Resistant
Yes
Lockset Performance Strength
Heavy Duty
Key Material
Nickel Silver
Key Type
Keyed Different
Backset
2 3/4 in
Lockset Handle Type
Lever
Voltage
24V DC
Lockset Finish
Satin Stainless Steel
Mortise / Cylindrical
Mortise
Number of Keys
2
Keyway Type
Sargent LA
Lockset Function
Intruder
Strike Dim.
4-7/8 in x 1-1/8 in
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Locking/Unlocking Access - Inside
Keyway
Failure Mode
Fail Secure
UL Fire Rating
UL10C
ANSI Grade
1
Includes Core
Core Included
Lockset Style
8200 BHW
Latch Bolt/Dead Bolt
Latch Bolt
Mortise/Cylindrical
Mortise
Lockset Type
Electrical/Mechanical
Trim Plate Shape
Rectangular
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Knob/Handle Material
Stainless Steel
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Left-Handed

Description

Mortise Lockset,Electrical/Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.