Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Electrical/Mechanical

  • Mfr # 8273-BHW-32D-RH-24V

  • Zoro # G5944318


product price: $1,833.99
/ea
Free Shipping & Returns

Key Features

For Use With
Metal or Wood Doors
Includes
(6) Lobe Head Security Screws
Style
BHW
Series
8200
Application
Multiple Family Residential, Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8273-BHW-32D-RH-24V
Zoro #
G5944318
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
For Use With
Metal or Wood Doors
Includes
(6) Lobe Head Security Screws
Style
BHW
Series
8200
Application
Multiple Family Residential, Institutional
Features
Right Hand
Lockset Finish
Satin Stainless Steel
Electrical/Mechanical
Electrical/Mechanical
Backset
2 3/4 in
Ligature Resistant
Yes
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Keyway Type
Sargent LA
Cylinder Core Type
Conventional Core Cylinder
Lockset Function
Intruder
Number of Pins
0
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, ANSI/SDI 250.13, ASTM E330, CAL FIRE, 3025-0006:0111, EPD
Mortise / Cylindrical
Mortise
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
Lockset Handle Type
Lever
Lockset Fire Rating
3 hr
Number of Keys
2
Strike Dim.
4-7/8 in x 1-1/8 in
Lockset Grade
1
Handle Material
Stainless steel
Key Material
Nickel Silver
Voltage
24V DC
Strike Type
Curved Lip
Key Type
Keyed Different
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Failure Mode
Fail Secure
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Inside
Keyway
Fire Rating
3 hr
UL Fire Rating
UL10C
Ligature-Resistant
Ligature-Resistant
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Mortise/Cylindrical
Mortise
Lockset Style
8200 BHW
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
ANSI Grade
1
Trim Plate Shape
Rectangular
Hand Orientation
Right-Handed
Lockset Type
Electrical/Mechanical
Includes Hardware
Hardware Included

Description

Mortise Lockset,Electrical/Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.