Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Mechanical, Asylum

  • Mfr # 60 8217 BHW 32D

  • Zoro # G5933282


product price: $1,677.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60 8217 BHW 32D
Zoro #
G5933282
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
Style
BHW
Lockset Finish
Satin Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Lockset Fire Rating
3 hr
Handle Material
Stainless steel
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Backset
2 3/4 in
Number of Pins
0
Includes
(6) Lobe Head Security Screws
Features
ADA Compliant, Handing LHR
Series
8200
Strike Type
Curved Lip
Lockset Performance Strength
Heavy Duty
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, ANSI/SDI 250.13, ASTM E330, CAL FIRE, 3025-0006:0111, EPD
For Use With
Metal or Wood Doors
Strike Dim.
4-7/8 in x 1-1/8 in
Ligature Resistant
Yes
Item
Door Lockset
Number of Keys
2
ADA Compliant
Yes
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Visual Indicator Message
No Message
Mortise/Cylindrical
Mortise
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
ANSI Grade
1
Fire Rating
3 hr
Lockset Type
Mechanical
Trim Plate Shape
Rectangular
Application
Multiple Family Residential, Institutional
Hand Orientation
Left-Handed
Lockset Function ANSI Code
F30
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Inside
Keyway
UL Fire Rating
UL10C
Includes Core
Core Not Included
Lockset Style
8200 BHW
Ligature-Resistant
Ligature-Resistant

Description

Mortise Lockset,Mechanical,Asylum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.