Zoro Homepage

Mortise Lockset, Mechanical, Classroom

  • Mfr # LC-8237-BHW-32D-LH

  • Zoro # G5934667


product price: $1,504.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-8237-BHW-32D-LH
Zoro #
G5934667
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
BHW
Lockset Finish
Satin Stainless Steel
Keyway Type
Sargent LA
Key Type
Keyed Different
Handle Material
Stainless steel
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/4 in
Key Material
Nickel Silver
For Use With
Metal or Wood Doors
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
Item
Door Lockset
Features
Left Hand
Strike Type
Curved Lip
Ligature Resistant
Yes
Strike Dim.
4-7/8 in x 1-1/8 in
Includes
(6) Lobe Head Security Screws
Number of Pins
0
ADA Compliant
Yes
Series
8200
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, ANSI/SDI 250.13, ASTM E330, CAL FIRE, 3025-0006:0111, EPD
Number of Keys
2
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Visual Indicator Message
No Message
Mortise/Cylindrical
Mortise
Lockset Style
8200 BHW
Hand Orientation
Left-Handed
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
Lockset Function ANSI Code
F05
Includes Hardware
Hardware Included
ANSI Grade
1
Fire Rating
3 hr
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Stainless Steel
Trim Plate Shape
Rectangular
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Stainless Steel
Application
Multiple Family Residential, Institutional
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Ligature-Resistant

Description

Mortise Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.