Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Mechanical, Classroom

  • Mfr # LC-8237-BHW-32D-RH

  • Zoro # G5928181


product price: $1,483.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-8237-BHW-32D-RH
Zoro #
G5928181
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
BHW
Lockset Finish
Satin Stainless Steel
Keyway Type
Sargent LA
Key Type
Keyed Different
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, ANSI/SDI 250.13, ASTM E330, CAL FIRE, 3025-0006:0111, EPD
For Use With
Metal or Wood Doors
Includes
(6) Lobe Head Security Screws
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Series
8200
Cylinder Core Type
Conventional Core Cylinder
Key Material
Nickel Silver
Lockset Performance Strength
Heavy Duty
Item
Door Lockset
Number of Keys
2
Handle Material
Stainless steel
Number of Pins
0
Ligature Resistant
Yes
Strike Dim.
4-7/8 in x 1-1/8 in
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
Features
ADA Compliant, Handing LH
Strike Type
Curved Lip
Backset
2 3/4 in
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Visual Indicator Message
No Message
Mortise/Cylindrical
Mortise
Performance Grade
1
Fire Rating
3 hr
Hand Orientation
Right-Handed
Lockset Style
8200 BHW
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Rectangular
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F05
UL Fire Rating
UL10C
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Application
Multiple Family Residential, Institutional
Knob/Handle Material
Stainless Steel
ANSI Grade
1
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable

Description

Mortise Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products