Zoro Homepage

Mortise Lockset, Mechanical, Storeroom

  • Mfr # 60 8204 BHW 32D LH

  • Zoro # G5905669


product price: $1,598.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
(6) Lobe Head Security Screws
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60 8204 BHW 32D LH
Zoro #
G5905669
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Height
4 7/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
(6) Lobe Head Security Screws
Key Type
Not Keyed
Keyway Type
None
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
Lockset Function
Closet, Storeroom
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
0
Series
8200
Style
BHW
Strike Dim.
4-7/8 in x 1-1/8 in
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, ANSI/SDI 250.13, ASTM E330, CAL FIRE, 3025-0006:0111, EPD
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Ligature Resistant
Yes
Item
Door Lockset
Handle Material
Stainless steel
Lockset Fire Rating
3 hr
Number of Keys
2
Features
Left Hand
Mortise / Cylindrical
Mortise
Lockset Finish
Satin Stainless Steel
Strike Type
Curved Lip
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Application
Multiple Family Residential, Institutional
ANSI Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F07
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Includes Core
Core Not Included
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
Performance Grade
1
Ligature-Resistant
Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Trim Plate Shape
Rectangular
Lockset Style
8200 BHW
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
Hand Orientation
Left-Handed

Description

Mortise Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.