Zoro Homepage

Mortise Lockset, Mechanical, Storeroom

  • Mfr # LC 8204 BHW 32D LH

  • Zoro # G5909047


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC 8204 BHW 32D LH
Zoro #
G5909047
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Width
1 1/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
Style
BHW
Lockset Finish
Satin Stainless Steel
Keyway Type
Sargent LA
Key Type
Keyed Different
Number of Pins
0
Lockset Fire Rating
3 hr
Key Material
Nickel Silver
Cylinder Core Type
Conventional Core Cylinder
For Use With
Metal or Wood Doors
Series
8200
Handle Material
Stainless steel
Lockset Performance Strength
Heavy Duty
Strike Dim.
4-7/8 in x 1-1/8 in
ADA Compliant
Yes
Backset
2 3/4 in
Ligature Resistant
Yes
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, ANSI/SDI 250.13, ASTM E330, CAL FIRE, 3025-0006:0111, EPD
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
Includes
(6) Lobe Head Security Screws
Features
Left Hand
Strike Type
Curved Lip
Item
Door Lockset
Number of Keys
2
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Visual Indicator Message
No Message
Mortise/Cylindrical
Mortise
Knob/Handle Material
Stainless Steel
Trim Plate Shape
Rectangular
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Application
Multiple Family Residential, Institutional
Ligature-Resistant
Ligature-Resistant
Lockset Function ANSI Code
F07
Hand Orientation
Left-Handed
ANSI Grade
1
Includes Hardware
Hardware Included
Fire Rating
3 hr
Performance Grade
1
UL Fire Rating
UL10C
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway
Lockset Style
8200 BHW

Description

Mortise Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.