Zoro Homepage

Mortise Lockset, Mechanical, Storeroom

  • Mfr # LC 8251 BHW 32D LH

  • Zoro # G5940492


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom Deadbolt
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC 8251 BHW 32D LH
Zoro #
G5940492
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom Deadbolt
Lockset Grade
1
Style
BHW
Lockset Finish
Satin Stainless Steel
Keyway Type
Sargent LA
Key Type
Keyed Different
Lockset Fire Rating
3 hr
For Use With
Metal or Wood Doors
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
Series
8200
Strike Dim.
4-7/8 in x 1-1/8 in
Features
Left Hand
Strike Type
Curved Lip
Number of Pins
0
Ligature Resistant
Yes
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, ANSI/SDI 250.13, ASTM E330, CAL FIRE, 3025-0006:0111, EPD
Key Material
Nickel Silver
Backset
2 3/4 in
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
2
Includes
(6) Lobe Head Security Screws
Lockset Performance Strength
Heavy Duty
Handle Material
Stainless steel
Item
Door Lockset
ADA Compliant
Yes
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Mortise/Cylindrical
Mortise
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Lockset Style
8200 BHW
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Left-Handed
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical
Trim Plate Shape
Rectangular
Includes Core
Core Not Included
Application
Multiple Family Residential, Institutional
UL Fire Rating
UL10C
ANSI Grade
1
Lockset Function ANSI Code
F07
ANSI/BHMA Finish
Satin Stainless Steel

Description

Mortise Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.