Zoro Homepage

Narrow Stile Rim, Exit Device

  • Mfr # 70 8504 F 862 32D

  • Zoro # G0867056


product price: $2,028.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Grade
1
Finish
Satin Stainless Steel
Exit Device Type
Exit Device
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70 8504 F 862 32D
Zoro #
G0867056
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
2 in
Door Width
36 in to 33 in

Details

Item
Narrow Stile Rim
Performance
Heavy-Duty
Grade
1
Finish
Satin Stainless Steel
Exit Device Type
Exit Device
Fire Rated
No
Lockdown Type
SFIC Cylinder with Night Latch
ADA Compliant
ADA Compliant
Series
85
Standards
ANSI A156.3, UL Listed As Panic Hardware
Door Handing
Non-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)

Description

Narrow Stile Rim, Exit Device, SFIC Cylinder with Night Latch, Heavy-Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 36 in to 33 in, Series 85, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.3, UL Listed As Panic Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.