Zoro Homepage

Night Latch Pull, Key Retracts Latchbolt

  • Mfr # 814HTB EN

  • Zoro # G4557271


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Finish
Painted
ADA Compliant
No
Standards
ANSI/BHMA A156.3
For Door Thickness
1 3/4 in
Door Handing
Non-handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814HTB EN
Zoro #
G4557271
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in

Details

Finish
Painted
Item
Mechanical Exit Device Trim
ADA Compliant
No
Standards
ANSI/BHMA A156.3
Door Handing
Non-handed
Performance
Standard Duty
Features
Pull and Key, Through-Bolted with 3 Mortise Nuts
Series
28
Type
Night Latch Key Retracts Latchbolt
Grade
1
Outside Trim Type
Night Latch Pull
Electrical/Mechanical
Mechanical
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Key Type
Keyed Different
ANSI Grade
1
Hand Orientation
Non-Handed
Performance Grade
2
Exit Device Style
Night Latch
ANSI/BHMA Finish
Aluminum Painted
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr

Description

Night Latch Pull, Mechanical Exit Device Trim, Standard Duty, Door Handing Non-Handed, 30 Series, Painted Finish, Key Type Keyed Different, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant No, Features Pull and Key, Through-Bolted with 3 Mortise Nuts, Type Night Latch Key Retracts Latchbolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.