
Nightlatch Lever Exit Device Trim, L-Rose, L-Lever, Satin Chrome
Mfr # 28K LL 26D
Zoro # G716469822
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Type
Trim
Fire Rating - Door Hardware
No
Exit Device Type
Trim
Finish
Satin Chrome
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28K LL 26D
Zoro #
G716469822
UPC #
197163304929
Country of Origin
United States
Details
Type
Trim
Fire Rating - Door Hardware
No
Exit Device Type
Trim
Finish
Satin Chrome
Door Handing
Non-Handed
Material
VARIES
Color
Satin Chrome
Fire Rated
No
Item
Exit Device Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.