Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occupancy Indicator, Mechanical, Lever

  • Mfr # 8205 LNL V40 26D

  • Zoro # G000489390


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8205 LNL V40 26D
Zoro #
G000489390
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
LNL Lever
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Number of Keys
0
Lockset Performance Strength
Standard Duty
Includes
Hardware
Location Type
Commercial
Strike Dim.
1/2 in x 1 1/8 in
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
ADA Compliant
Yes
Handle Material
Steel
Number of Pins
6; 7
Ligature Resistant
No
Item
Door Lockset
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Curved Lip
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
Lockset Fire Rating
3 hr
Visual Indicator Message
Locked/Unlocked
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Fire Rating - Door Hardware
3 hr
For Use With
Mortise Lockset Indicator
Visual Indicator Location
Outside
Performance Grade
1
Includes Core
Core Included
Lockset Function ANSI Code
F04
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Steel
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Single Cylinder Without Deadbolt
Lockset Type
Mechanical
Fire Rating
3 hr
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Application
Commercial
Trim Plate Shape
Round

Description

Occupancy Indicator to reduce touching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.