Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occupancy Indicator, Mechanical, Lever

  • Mfr # 8256 LNL V40 26D

  • Zoro # G400489419


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance, Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8256 LNL V40 26D
Zoro #
G400489419
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance, Office
Lockset Grade
1
Style
LNL Lever
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Backset
2 3/4 in
Location Type
Commercial
Lockset Performance Strength
Standard Duty
Strike Dim.
1/2 in x 1 1/8 in
Visual Indicator Message
Locked/Unlocked
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
6; 7
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Includes
Hardware
Item
Door Lockset
Mortise/Cylindrical
Mortise
Number of Keys
0
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
Strike Type
Curved Lip
ADA Compliant
Yes
Handle Material
Steel
Lockset Fire Rating
3 hr
Ligature Resistant
No
Visual Indicator Location
Outside
For Use With
Mortise Lockset Indicator
Fire Rating - Door Hardware
3 hr
Includes Core
Core Included
Application
Commercial
Knob/Handle Material
Steel
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Performance Grade
1
Lockset Style
Single Cylinder Without Deadbolt
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included

Description

Occupancy Indicator to reduce touching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.