Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occupancy Indicator, Mechanical, Lever

  • Mfr # 8265 VN1L V50 26D

  • Zoro # G400489396


product price: $1,020.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8265 VN1L V50 26D
Zoro #
G400489396
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
Style
VN1L Lever
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Visual Indicator Message
Locked/Unlocked
Cylinder Core Type
Conventional Core Cylinder
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Location Type
Commercial
Strike Type
Curved Lip
Mortise/Cylindrical
Mortise
Number of Keys
0
Ligature Resistant
No
Handle Material
Steel
Item
Door Lockset
Number of Pins
6; 7
Backset
2 3/4 in
Strike Dim.
1/2 in x 1 1/8 in
Includes
Hardware
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Visual Indicator Location
Outside
For Use With
Mortise Lockset Indicator
Fire Rating - Door Hardware
3 hr
Fire Rating
3 hr
Knob/Handle Material
Steel
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Coin Turn
Application
Commercial
Locking/Unlocking Access - Inside
Thumb Turn
Trim Plate Shape
Round
Lockset Style
Non-Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F22
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Lockset Type
Mechanical
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Not Included

Description

Occupancy Indicator to reduce touching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products