
Office or Entry Mort Lock, J - Lever, LN - Rose, Less Cyl, Dark Oxidized Satin Bronze Oil Rubbed
Mfr # LC-8205 LNJ 10B
Zoro # G216469421
product price:Â $970.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Width
5.63 in
Series
8200
Backset
2-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC-8205 LNJ 10B
Zoro #
G216469421
UPC #
197163377305
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
5.63 in
Length
9-1/4 in
Height
4.38 in
Details
Lockset Finish
Oil Rubbed Bronze
Series
8200
Backset
2-3/4 in
Material
VARIES
Keyway Type
Less Cylinder
Lockset Grade
Grade 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.