
Office or Entry Mortise Lock, L Rose, L Lever, LFIC Prep Less Core, Satin Chrome
Mfr # 60-8205 LL 26D
Zoro # G409951580
product price: $933.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-8205 LL 26D
Zoro #
G409951580
UPC #
197163160082
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
5.625 in
Length
9.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Mortise Lock
Material
Brass or Bronze
Features
Complete Lock
Weight
6.1 lb
Cylinder Core Type
Sargent LFIC Less Core
Fire Rated
2 Hours {B}
Description
Office or Entry Mortise Lock, L Rose, L Lever, LFIC Prep Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.