Shop SARGENT
See all product information
Create Account
Office or Entry Mortise Lock, LE1 Escutcheon, B Lever, SFIC Prep Less Core, Satin Chrome
- Mfr # 70-8205 LE1B 26D
- Zoro # G309951826
product price:Â
$
1,005.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Fire Rated
2 Hours {B}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-8205 LE1B 26D
- Zoro #
- G309951826
- UPC #
- 197163158416
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 9.25 in
- Width
- 5.625 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- SFIC Prep Less Core
- Fire Rated
- 2 Hours {B}
- Material
- Brass or Bronze
- Weight
- 6.1 lb
- Features
- Complete Lock
- Type
- Mortise Lock
Description
Office or Entry Mortise Lock, LE1 Escutcheon, B Lever, SFIC Prep Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.