Office or Entry Mortise Lock, LN Rose, J Lever, SFIC Prep Less Core, Satin Chrome

  • Mfr # 70-8205 LNJ 26D

  • Zoro # G509951817


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
9.25 in
Width
5.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-8205 LNJ 26D
Zoro #
G509951817
UPC #
840067668313
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.625 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
6.1 lb
Fire Rated
2 Hours {B}
Cylinder Core Type
SFIC Prep Less Core
Material
Brass or Bronze
Features
Complete Lock
Type
Mortise Lock

Description

Office or Entry Mortise Lock, LN Rose, J Lever, SFIC Prep Less Core, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.