Office or Entry Mortise Lock, LN Rose, L Lever, SFIC Prep Less Core, Satin Chrome

  • Mfr # 70-8205 LNL 26D

  • Zoro # G516469329


product price:  $1,082.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-8205 LNL 26D
Zoro #
G516469329
UPC #
840067668320
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
5.63 in
Length
9-1/4 in
Height
4.38 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Material
Brass or Bronze
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.