Office or Entry Mortise Lock, LN Rose, W Lever, SFIC Prep Less Core, Satin Chrome
- Mfr # 70-8205 LNW 26D
- Zoro # G214531687
product price:Â
$
968.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Width
5.625 in
Length
9.25
Color
Satin Chrome
series
8200 Line Lever Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-8205 LNW 26D
- Zoro #
- G214531687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5.625 in
- Length
- 9.25
Details
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 8200 Line Lever Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.