
Office or Entry Mortise Lock, LW1 Escutcheon, L Lever, SFIC Prep Less Core, Satin Chrome
Mfr # 70-8205 LW1L 26D
Zoro # G216469339
product price:Â $1,116.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Width
5.63 in
Lockset Grade
Grade 1
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70-8205 LW1L 26D
Zoro #
G216469339
UPC #
197163369447
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
5.63 in
Height
4.38 in
Length
9-1/4 in
Details
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Material
Brass or Bronze
Backset
2-3/4 in
Series
Brass or Bronze
Keyway Type
SFIC Prep Less Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.