Shop SARGENT
See all product information
Create Account
Office or Entry Mortise Lock, LW1 Escutcheon, L Lever, SFIC Prep Less Core, Satin Stainless Steel
- Mfr # 70-8205 LW1L 32D
- Zoro # G414531715
product price:Â
$
988.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Width
5.625 in
Length
9.25
series
8200 Line Lever Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-8205 LW1L 32D
- Zoro #
- G414531715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5.625 in
- Length
- 9.25
Details
- Lockset Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- 8200 Line Lever Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.