
Office or Entry Mortise Trim, LN Rose, J Lever, Trim Pack Only, Satin Chrome
Mfr # TR-8205 LNJ 26D
Zoro # G016468327
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Width
5.63 in
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Series
Brass or Bronze
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TR-8205 LNJ 26D
Zoro #
G016468327
UPC #
197163382095
Country of Origin
United States
Dimensions
Width
5.63 in
Height
4.38 in
Required Door Thickness
1-3/4 in
Length
9-1/4 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Series
Brass or Bronze
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.