
Office or Entry Mortise Trim, LW1 Escutcheon, B Lever, Trim Pack Only, Satin Chrome
Mfr # TR-8205 LW1B 26D
Zoro # G616468390
product price:Â $566.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Height
4.38 in
Lockset Finish
Satin Chrome
Length
9-1/4 in
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-8205 LW1B 26D
Zoro #
G616468390
UPC #
197163382101
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Height
4.38 in
Length
9-1/4 in
Width
5.63 in
Details
Lockset Finish
Satin Chrome
Series
Brass or Bronze
Lockset Grade
Grade 1
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.