
Privacy F76A Cylindrical Lever Lock Grade 1 with L Lever and L Rose with ASA Strike Dark
Mfr # 10XU65LL10BE
Zoro # G715503046
product price:Â $632.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Series
10X Line Series
Handle Length
9.5 in
Material
Zinc
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10XU65LL10BE
Zoro #
G715503046
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
9.5 in
Width
7.5 in
Details
Finish
Dark Bronze
Series
10X Line Series
Material
Zinc
Color
Dark Bronze
Description
SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.. Privacy F76A Cylindrical Lever Lock Grade 1 with L Lever and L Rose with ASA Strike Dark Bronze Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.