Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Pull Paddle, Grade 1, SS, 8200 Series

  • Mfr # 8215 ALP 32D

  • Zoro # G3950331


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Visual Indicator Message
No Message
Product Type
Door Lockset
Overall Length
7 1/4 in
Performance
Standard Duty
Application
Interior and Exterior Trim for Exit Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215 ALP 32D
Zoro #
G3950331
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
Overall Width
5 1/4 in
For Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
6 in
Fits Stile Width
4 1/2 in

Details

Item
Door Lockset
Visual Indicator Message
No Message
Product Type
Door Lockset
Performance
Standard Duty
Application
Interior and Exterior Trim for Exit Device
Style
Lever
Ligature Resistant
Yes
Fire Rating - Door Hardware
3 hr
Door Handing
Field Reversible
Type
Passage Lock Function
Finish
Satin Stainless Steel
Color
Silver
ADA Compliant
Yes
Series
8200
Features
Multiple Mounting Orientations, Integrates with Access Control Platforms
Outside Trim Type
Push/Pull
Fire Rated
Yes
Grade
1
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, ANSI/BHMA A156.13, Series 1000, Operational Grade 10, ANSI/SDI 250.13 Certified, ASTM E330 Certified, CAL FIRE, 3025-0006:0111, Environmental Product Declaration (EPD), UL 10C Fire-Rated, 3 Hour Double Door [Fail Secure Only], UL 10C Fire-Rated, 3 Hour Single Door [Fail Secure Only], UL 10C positive pressure
Cylinder
No
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr
UL Fire Rating
UL10C
Compatible Series
8200
ANSI Grade
1
Exit Device Style
Lever
Lockset Function ANSI Code
F01
Ligature-Resistant
Ligature-Resistant
For Use with Exit Device
Exit Devices
Performance Grade
1

Description

Push/Pull, Door Lockset, Standard Duty, Door Handing Field Reversible, 8200 Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 7 1/4 in, Overall Width 5 1/4 in, Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.