Zoro Homepage

Push Pull Paddle, Grade 1, SS, 8200 Series

  • Mfr # 8265 BHL 32D

  • Zoro # G3950499


product price: $1,482.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Features
Freewheeling Lever Rotates 45 Degrees Up and Down
ADA Compliant
Yes
Color
Silver
Fire Rating - Door Hardware
3 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8265 BHL 32D
Zoro #
G3950499
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
Overall Width
4 3/32 in
For Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Finish
Satin Stainless Steel
Features
Freewheeling Lever Rotates 45 Degrees Up and Down
ADA Compliant
Yes
Color
Silver
Fire Rating - Door Hardware
3 hr
Grade
1
Application
Interior and Exterior Trim for Exit Device
Door Handing
Field Reversible
Type
Privacy Lock Function
Performance
Standard Duty
Outside Trim Type
Lever
Cylinder
No
Style
Lever
Standards
ANSI/BHMA A117.1, ANSI/SDI 250.13, ASTM E330, UL Listed, ULC Listed
Fire Rated
Yes
Series
8200
Strike Type
Curved Lip
Visual Indicator Message
No Message
Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Hand Orientation
Non-Handed
Number of Keys
2
Lockset Function
Privacy
Backset
2 3/4 in
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
UL Fire Rating
UL10C
Ligature-Resistant
Ligature-Resistant
Mortise/Cylindrical
Mortise
ANSI Grade
1
Failure Mode
Fail Secure
Lockset Style
Lever
Includes Core
Core Not Included
Lockset Function ANSI Code
F22
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Coin Turn
Locking/Unlocking Access - Inside
Thumb Turn

Description

Push Pull Paddle,Grade 1,SS,8200 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.