Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Pull Paddle, Grade 1, SS, 8200 Series

  • Mfr # LC-8204 ALP 32D

  • Zoro # G3950429


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Features
Storeroom or Closet Lock Function
ADA Compliant
Yes
Fire Rated
Yes
Outside Trim Type
Push/Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-8204 ALP 32D
Zoro #
G3950429
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
For Door Thickness
1 3/4 in
Overall Width
4 1/8 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
8 in
Fits Stile Width
4 1/2 in

Details

Item
Mechanical Exit Device Trim
Finish
Satin Stainless Steel
Features
Storeroom or Closet Lock Function
ADA Compliant
Yes
Fire Rated
Yes
Outside Trim Type
Push/Pull
Grade
1
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, ANSI/BHMA A156.13, Series 1000, Operational Grade 10, ANSI/SDI 250.13 Certified, ASTM E330 Certified, CAL FIRE, 3025-0006:0111, Environmental Product Declaration (EPD), UL 10C Fire-Rated, 3 Hour Double Door [Fail Secure Only], UL 10C Fire-Rated, 3 Hour Single Door [Fail Secure Only], UL 10C positive pressure
Door Handing
Field Reversible
Series
8200
Performance
Standard Duty
Style
Lever
Ligature Resistant
Yes
Type
Storeroom or Closet Lock Function
Cylinder
Single
Application
Interior and Exterior Trim for Exit Device
Fire Rating - Door Hardware
3 hr
Color
Silver
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Compatible Series
7800, 8200, R8200
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F07
For Use with Exit Device
Exterior, Interior, Mortise Lock, Storeroom
UL Fire Rating
UL10C
Exit Device Style
Lever
ANSI Grade
1
Performance Grade
2
Fire Rating
3 hr

Description

Push/Pull, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, 8200 Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 7 1/4 in, Overall Width 4 1/8 in, Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.