Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Pull Paddle, Grade 1, SS, 8200 Series

  • Mfr # LC-8205 ALP 32D

  • Zoro # G3950410


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Features
Integrates with Access Control Platforms, Occupancy Indicators Available, Ten-Year warranty
ADA Compliant
Yes
Cylinder
Single
Application
Interior and Exterior Trim for Exit Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC-8205 ALP 32D
Zoro #
G3950410
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
For Door Thickness
1-3/4 in
Overall Width
4 3/32 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Finish
Satin Stainless Steel
Features
Integrates with Access Control Platforms, Occupancy Indicators Available, Ten-Year warranty
ADA Compliant
Yes
Cylinder
Single
Application
Interior and Exterior Trim for Exit Device
Grade
1
Ligature Resistant
Yes
Standards
ADA Compliant, ANSI/BHMA A117.1, ANSI/BHMA A156.13, ANSI/SDI 250.13 Certified, ASTM E330 Certified, CAL FIRE, 3025-0006:0111, EPD, UL Listed
Door Handing
Field Reversible
Style
Lever
Series
8200
Fire Rated
Yes
Type
Office or Entry Lock Function
Fire Rating - Door Hardware
3 hr
Performance
Standard Duty
Color
Silver
Outside Trim Type
Push/Pull
Strike Type
Curved Lip
Visual Indicator Message
No Message
Cylinder Core Type
Single
Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Hand Orientation
Non-Handed
Backset
2 3/4 in
Number of Keys
2
Fire Rating
3 hr
Ligature-Resistant
Ligature-Resistant
Performance Grade
1
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Mortise/Cylindrical
Mortise
Lockset Function ANSI Code
F04
Locking/Unlocking Access - Inside
Keyway
UL Fire Rating
UL10C

Description

Door Lockset, Style Lever, Ligature Resistant Yes, Grade 1, ADA Compliant Yes, Features Integrates with Access Control Platforms, Occupancy Indicators Available, Ten-Year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.