Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Pull Paddle, Grade 1, SS, 8200 Series

  • Mfr # LC-8205 BHL 32D

  • Zoro # G3950307


product price: $1,658.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Features
Freewheeling Lever Rotates 45 Degrees Up and Down
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Style
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-8205 BHL 32D
Zoro #
G3950307
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 3/32 in
For Door Thickness
1-3/4 in
Overall Length
7 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Finish
Satin Stainless Steel
Features
Freewheeling Lever Rotates 45 Degrees Up and Down
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Style
Lever
Grade
1
Color
Silver
Performance
Standard Duty
Type
Office or Entry Lock Function
Series
8200
Fire Rated
Yes
Outside Trim Type
Lever
Door Handing
Field Reversible
Application
Interior and Exterior Trim for Exit Device
Cylinder
Single
Standards
ANSI/BHMA A117.1, ANSI/SDI 250.13, ASTM E330, UL Listed, ULC Listed
Strike Type
Curved Lip
Visual Indicator Message
No Message
Lockset Grade
1
Cylinder Core Type
Single
Lockset Finish
Satin Stainless Steel
Lockset Function
Office
Backset
2 3/4 in
Hand Orientation
Non-Handed
Number of Keys
2
Keyway Type
Less Cylinder
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F04
ANSI Grade
1
UL Fire Rating
UL10C
Lockset Style
Lever
Mortise/Cylindrical
Mortise
Failure Mode
Fail Secure
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn

Description

Mortise Lock,BHL,Entry,Grade 1,SS,8200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.