Zoro Homepage

Push Pull Paddle, Grade 1, SS, 8200 Series

  • Mfr # LC-8237 BHL 32D

  • Zoro # G3950471


product price: $1,442.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Features
Classroom Lock Function
ADA Compliant
Yes
Performance
Standard Duty
Type
Classroom Lock Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-8237 BHL 32D
Zoro #
G3950471
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/8 in
For Door Thickness
1 3/4 in
Overall Length
7 1/4 in
Door Thickness - Maximum
1 3/4 in
Fits Stile Width
4 1/2 in
Length - Maximum
8 in

Details

Item
Mechanical Exit Device Trim
Finish
Satin Stainless Steel
Features
Classroom Lock Function
ADA Compliant
Yes
Performance
Standard Duty
Type
Classroom Lock Function
Cylinder
Single
Series
8200
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, ANSI/BHMA A156.13, Series 1000, Operational Grade 10, ANSI/SDI 250.13 Certified, ASTM E330 Certified, CAL FIRE, 3025-0006:0111, Environmental Product Declaration (EPD), UL 10C Fire-Rated, 3 Hour Double Door [Fail Secure Only], UL 10C Fire-Rated, 3 Hour Single Door [Fail Secure Only], UL 10C positive pressure
Fire Rated
Yes
Fire Rating - Door Hardware
3 hr
Application
Interior and Exterior Trim for Exit Device
Color
Silver
Style
Lever
Grade
1
Door Handing
Field Reversible
Outside Trim Type
Lever
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
UL Fire Rating
UL10C
Compatible Series
7800, 8200, R8200
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Non-Handed
For Use with Exit Device
Exterior, Interior, Mortise Lock
Exit Device Style
Lever
Lockset Function ANSI Code
F05
Fire Rating
3 hr
ANSI Grade
1
Performance Grade
2
Ligature-Resistant
Ligature-Resistant

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, 8200 Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 7 1/4 in, Overall Width 4 1/8 in, Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.