Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Pull Paddle, Grade 1, SS, HP Series

  • Mfr # 28-HPU65 ALP 32D LH

  • Zoro # G3950368


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Series
HP
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ADA Compliant
Yes
Overall Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-HPU65 ALP 32D LH
Zoro #
G3950368
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 1/4 in
Overall Length
7 1/4 in
For Door Thickness
1 3/4 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 3/4 in
Length - Maximum
6 in

Details

Series
HP
Item
Mechanical Exit Device Trim
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ADA Compliant
Yes
Performance
Standard Duty
Outside Trim Type
Push/Pull
Style
Tubular
Color
Silver
Application
Interior and Exterior Trim for Exit Device
Fire Rated
Yes
Grade
1
Door Handing
Left Hand
Type
Tubular Lock
Fire Rating - Door Hardware
3 hr
Features
Privacy Lock Function
Finish
Satin Stainless Steel
Cylinder
Single
Standards
ICC A117.1 Compliant, UL-cUL Fire-Rated Up to 3 Hours
Hand Orientation
Left-Handed
Exit Device Style
Tubular
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr
For Use with Exit Device
Exterior, Interior
ANSI Grade
1
Performance Grade
2

Description

Push/Pull, Mechanical Exit Device Trim, Standard Duty, Door Handing Left Hand, HP Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 7 1/4 in, Overall Width 5 1/4 in, Grade 1, Standards ICC A117.1 Compliant, UL-cUL Fire-Rated Up to 3 Hours, ADA Compliant Yes, Style Tubular, Features Privacy Lock Function, Cylinder Single, Type Tubular Lock, Fire Rating - Door Hardware 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.