Rim, Dummy Trim Lever
Mfr # 8510 F 862 32D
Zoro # G0867065
product price: $1,982.99
/ea
Free Shipping & Returns
Key Features
Grade
1
Lockdown Type
Dummy Trim Lever
Fire Rated
No
Standards
ANSI A156.3, UL Listed As Panic Hardware
Exit Device Type
Exit Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8510 F 862 32D
Zoro #
G0867065
UPC #
-
Country of Origin
United States
Dimensions
Fits Stile Width
2 in
Door Width
36 in to 33 in
For Door Thickness
1 3/4 in
Details
Item
Rim
Grade
1
Lockdown Type
Dummy Trim Lever
Fire Rated
No
Standards
ANSI A156.3, UL Listed As Panic Hardware
Exit Device Type
Exit Device
Finish
Satin Stainless Steel
Door Handing
Non-Handed
Performance
Heavy-Duty
Series
85
ADA Compliant
ADA Compliant
Description
Rim, Exit Device, Dummy Trim Lever, Heavy-Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 36 in to 33 in, Series 85, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.3, UL Listed As Panic Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.