Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Lever Handle Outside Trim

  • Mfr # 12 70 8813 F ETL 32D

  • Zoro # G0867153


product price: $2,176.99
/ea
Free Shipping & Returns

Key Features

Series
88
Finish
Satin Stainless Steel
Performance
Heavy-Duty
Door Width
36 in to 33 in
Exit Device Type
Exit Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12 70 8813 F ETL 32D
Zoro #
G0867153
UPC #
-
Country of Origin
United States

Dimensions

Door Width
36 in to 33 in
Fits Stile Width
4 1/2 in
For Door Thickness
1 3/4 in

Details

Item
Rim
Series
88
Finish
Satin Stainless Steel
Performance
Heavy-Duty
Exit Device Type
Exit Device
Grade
1
Door Handing
Non-Handed
ADA Compliant
ADA Compliant
Fire Rated
Yes
Standards
ANSI A156.3, UL Listed As Panic Hardware and Fire Rated
Lockdown Type
Lever Handle Outside Trim
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)

Description

Rim, Exit Device, Lever Handle Outside Trim, Heavy-Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 36 in to 33 in, Series 88, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI A156.3, UL Listed As Panic Hardware and Fire Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.