Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Lever Handle Outside Trim, Grade 1

  • Mfr # 70 8813 F ETL 32D

  • Zoro # G0867038


product price: $2,037.99
/ea
Free Shipping & Returns

Key Features

Fits Stile Width
4 1/2 in
Series
88
Exit Device Type
Exit Device
Grade
1
For Door Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70 8813 F ETL 32D
Zoro #
G0867038
UPC #
-
Country of Origin
United States

Dimensions

Fits Stile Width
4 1/2 in
For Door Thickness
1 3/4 in
Door Width
36 in to 33 in

Details

Item
Rim
Series
88
Exit Device Type
Exit Device
Grade
1
Fire Rated
No
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Standards
ANSI A156.3, UL Listed As Panic Hardware
ADA Compliant
ADA Compliant
Lockdown Type
Lever Handle Outside Trim
Performance
Heavy-Duty
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)

Description

Rim, Exit Device, Lever Handle Outside Trim, Heavy-Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 36 in to 33 in, Series 88, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.3, UL Listed As Panic Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.