Shop SARGENT
See all product information
Create Account
ROFU ROFU Maglocks
- Mfr # 8906G ETL RHR 32D
- Zoro # G110049040
product price:Â
$
3,106.99
/ea
Free Shipping & Returns
Key Features
Depth
18"
Width
6 in
Finish
Satin Stainless Steel
For Use With
8900 Series Mortise Exit Devices
Length
7.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8906G ETL RHR 32D
- Zoro #
- G110049040
- UPC #
- 197163210985
- Country of Origin
- Mexico
Dimensions
- Depth
- 18"
- Width
- 6 in
- Length
- 7.5"
- Body Size Thickness
- 1-3/4" - 2-1/4"
Details
- Finish
- Satin Stainless Steel
- For Use With
- 8900 Series Mortise Exit Devices
- Color
- Satin Stainless Steel
- Includes
- Mortise Exit Devices
- Application
- Mortise Exit Devices
Description
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 48 in. Device, Storeroom Function, L Lever with Escutcheon, Hex Key Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.