Sargent Key Blank
Mfr # 6275
Zoro # G816437950
product price: $2.15
/eaKey Features
Keyway Type
LA
Number of Pins
6
Material
Brass
Compatible Lock Types
Cylindrical Locks, Deadbolts, Mortise
Compatible Lock Manufacturer
Sargent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6275
Zoro #
G816437950
UPC #
-
Country of Origin
United States
Details
Keyway Type
LA
Number of Pins
6
Material
Brass
Item
Key Blank
Compatible Lock Types
Cylindrical Locks, Deadbolts, Mortise
Compatible Lock Manufacturer
Sargent
Compatible with Manufacturer Model Number
10X Lockset, 8200 Mortise Lockset
Compatible with Brand
Sargent
Compatible Mfr. Model Number
10X Lockset, 8200 Mortise Lockset
Product Type
Key Blank
Finish
Satin
Compatible Manufacturer Model Number
10X Lockset, 8200 Mortise Lockset
Compatible Manufacturer Part Number
10X Lockset, 8200 Mortise Lockset
Description
Sargent Key Blank
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.