Shop SARGENT
See all product information
Create Account
Schlage Electronics Schlage Electronics System Accessories
- Mfr # 70-8256 LNF 26D
- Zoro # G110055126
product price:Â
$
1,059.99
/ea
Free Shipping & Returns
Key Features
Depth
6.1"
Width
4.375 in
Finish
Satin Chrome
For Use With
8200 Line Lever Mortise Locks
Length
5.625"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-8256 LNF 26D
- Zoro #
- G110055126
- UPC #
- 197163279876
- Country of Origin
- Mexico
Dimensions
- Depth
- 6.1"
- Width
- 4.375 in
- Length
- 5.625"
- Body Size Thickness
- 1-3/4"
Details
- Finish
- Satin Chrome
- For Use With
- 8200 Line Lever Mortise Locks
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Includes
- Mortise Lock
- Application
- Mortise Lock
Description
Office or Inner Entry Mortise Lock, LN Rose, F Lever, SFIC Prep Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.