Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

School Security Mortise Lock, LN Rose, L Lever, LFIC Prep Less Core, Satin Chrome

  • Mfr # 60-8259 LNL 26D

  • Zoro # G209957775


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
6.1 lb
Fire Rated
2 Hours {B}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8259 LNL 26D
Zoro #
G209957775
UPC #
197163159949
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.625 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
6.1 lb
Fire Rated
2 Hours {B}
Material
Brass or Bronze
Type
Mortise Lock
Features
Complete Lock
Cylinder Core Type
Sargent LFIC Less Core

Description

School Security Mortise Lock, LN Rose, L Lever, LFIC Prep Less Core, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products