Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stabilizer Blocks, Gray, 3" L, PR

  • Mfr # 651 GRAY

  • Zoro # G0867083


product price: $38.49
/pr

Key Features

Color
Gray
Finish
Smooth
Length
3 in
For Use With
651A Mullions Series
Includes
(2) Stabilizers and Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651 GRAY
Zoro #
G0867083
UPC #
-
Country of Origin
China

Dimensions

Length
3 in

Details

Item
Stabilizer Blocks
Color
Gray
Finish
Smooth
For Use With
651A Mullions Series
Includes
(2) Stabilizers and Hardware

Description

Stabilizer Blocks, For Use With 651A Mullions Series, Finish Smooth, Color Gray, Length 3 in, Includes (2) Stabilizers and Hardware, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.