Storeroom Deadbolt Mortise Lock, LN Rose, L Lever, SFIC Prep Less Core, Satin Chrome

  • Mfr # 70-8251 LNL 26D

  • Zoro # G614531737


product price:  $1,053.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Color
Satin Chrome
Width
5.625
Length
9.25
series
8200 Line Lever Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-8251 LNL 26D
Zoro #
G614531737
UPC #
-
Country of Origin
United States

Dimensions

Width
5.625
Length
9.25

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
8200 Line Lever Mortise Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.