Shop SARGENT
See all product information
Create Account
Storeroom or Closet F86 Cylindrical Lever Lock Grade 1 with L Lever and L Rose with Small
- Mfr # 7010XG04LL10BE
- Zoro # G715501875
product price:Â
$
813.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Dark Bronze
Length
9.5 in
Color
Dark Bronze
Height
4.6 in
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010XG04LL10BE
- Zoro #
- G715501875
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Dark Bronze
- Color
- Dark Bronze
- Material
- Zinc
- Series
- 10X Line Series
Dimensions
- Length
- 9.5 in
- Height
- 4.6 in
- Width
- 7.3 in
Description
SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.. Storeroom or Closet F86 Cylindrical Lever Lock Grade 1 with L Lever and L Rose with Small Format IC Prep Less Core and ASA Strike Dark Bronze Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.