
Storeroom or Closet Mortise Lock, L Rose, L Lever, LFIC Prep Less Core, Satin Stainless Steel
Mfr # 60-8204 LL 32D
Zoro # G316468942
product price:Â $1,100.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-8204 LL 32D
Zoro #
G316468942
UPC #
197163369157
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Height
4.38 in
Width
5.63 in
Length
9-1/4 in
Details
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Material
Stainless Steel
Series
Stainless Steel
Keyway Type
Sargent LFIC Less Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.