Storeroom or Closet Mortise Lock, LN Rose, J Lever, LFIC Prep Less Core, Oil Rubbed Bronze
- Mfr # 60-8204 LNJ 10B
- Zoro # G209952091
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Features
Complete Lock
Cylinder Core Type
Sargent LFIC Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-8204 LNJ 10B
- Zoro #
- G209952091
- UPC #
- 197163160174
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.625 in
- Length
- 9.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Features
- Complete Lock
- Cylinder Core Type
- Sargent LFIC Less Core
- Weight
- 6.1 lb
- Material
- Bronze
- Fire Rated
- 2 Hours {B}
- Type
- Mortise Lock
Description
Storeroom or Closet Mortise Lock, LN Rose, J Lever, LFIC Prep Less Core, Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.