Shop SARGENT
See all product information
Create Account
Storeroom or Closet Mortise Lock, LN Rose, J Lever, LFIC Prep Less Core, Satin Stainless Steel
- Mfr # 60-8204 LNJ 32D
- Zoro # G309952496
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Features
Complete Lock
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-8204 LNJ 32D
- Zoro #
- G309952496
- UPC #
- 197163160150
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Features
- Complete Lock
- Material
- Stainless Steel
- Fire Rated
- 2 Hours {B}
- Cylinder Core Type
- Sargent LFIC Less Core
- Type
- Mortise Lock
- Weight
- 6.1 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 9.25 in
- Width
- 5.625 in
Description
Storeroom or Closet Mortise Lock, LN Rose, J Lever, LFIC Prep Less Core, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.