Storeroom or Closet Mortise Lock, LN Rose, L Lever, SFIC Prep Less Core, Satin Stainless Steel
- Mfr # 70-8204 LNL 32D
- Zoro # G916469387
product price:Â
$
1,100.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Series
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70-8204 LNL 32D
- Zoro #
- G916469387
- UPC #
- 197163369393
- Country of Origin
- United States
- Lockset Finish
- Satin Stainless Steel
- Lockset Grade
- Grade 1
- Backset
- 2-3/4 in
- Keyway Type
- SFIC Prep Less Core
- Series
- Stainless Steel
- Material
- Stainless Steel
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 9-1/4 in
- Height
- 4.38 in
- Width
- 5.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.