Storeroom or Closet Mortise Lock, LN Rose, P Lever, SFIC Prep Less Core, Satin Stainless Steel
- Mfr # 70-8204 LNP 32D
- Zoro # G516469374
product price:Â
$
1,100.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Keyway Type
SFIC Prep Less Core
Height
4.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-8204 LNP 32D
- Zoro #
- G516469374
- UPC #
- 197163369409
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 4.38 in
- Length
- 9-1/4 in
- Width
- 5.63 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Keyway Type
- SFIC Prep Less Core
- Series
- Stainless Steel
- Backset
- 2-3/4 in
- Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.