Storeroom or Closet Mortise Lock, LW1 Escutcheon, L Lever, LFIC Prep Less Core, Satin Chrome
- Mfr # 60-8204 LW1L 26D
- Zoro # G709952522
product price:Â
$
962.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Fire Rated
2 Hours {B}
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-8204 LW1L 26D
- Zoro #
- G709952522
- UPC #
- 197163160129
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Fire Rated
- 2 Hours {B}
- Type
- Mortise Lock
- Features
- Complete Lock
- Material
- Brass or Bronze
- Cylinder Core Type
- Sargent LFIC Less Core
- Weight
- 6.1 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.625 in
- Length
- 9.25 in
Description
Storeroom or Closet Mortise Lock, LW1 Escutcheon, L Lever, LFIC Prep Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.