Shop SARGENT
See all product information
Create Account
Storeroom or Closet Mortise Lock, LW1 Escutcheon, L Lever, SFIC Prep Less Core, Satin Chrome
- Mfr # 70-8204 LW1L 26D
- Zoro # G609952752
product price:Â
$
962.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-8204 LW1L 26D
- Zoro #
- G609952752
- UPC #
- 197163158423
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 9.25 in
- Width
- 5.625 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Material
- Brass or Bronze
- Type
- Mortise Lock
- Weight
- 6.1 lb
- Fire Rated
- 2 Hours {B}
- Cylinder Core Type
- SFIC Prep Less Core
- Features
- Complete Lock
Description
Storeroom or Closet Mortise Lock, LW1 Escutcheon, L Lever, SFIC Prep Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.