Storeroom or Closet Mortise Lock, WT Escutcheon, L Lever, SFIC Prep Less Core, Satin Chrome

  • Mfr # 70-8204 WTL 26D

  • Zoro # G916469431


product price:  $1,045.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-8204 WTL 26D
Zoro #
G916469431
UPC #
197163369423
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9-1/4 in
Width
5.63 in
Height
4.38 in

Details

Backset
2-3/4 in
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Series
Brass or Bronze
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.